Delta Faucet

NeoStyle® Small Lever Handle Pair in Polished Brass

Part #DH25PB  |  Manufacturer Part #H25PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: NeoStyle®

Faucet Part Type: Handle

Handle Type: Metal Lever

Number of Handles: Two Handle

Side Spray: No

Type: Faucet

Width: 2-7/10 in