0 items

Delta Faucet Trinsic® Non Diverter Tub Spout

DRP77350

Color Finish

Starting at $51.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7" total length
  • Non-metallic
  • RP12307 adapter assembly included
  • Thread onto 1/2" IPS nipple

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Plastic
NSF Certified
No
Spout Type
Non-Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday