Tub Spout with Diverter in Brilliance Stainless
Nura® Tub Spout with Diverter in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Nura®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 7.5 gpm
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- WaterSense Labeled:
- No
- Weight:
- 0.91 lb