Nut for Delta Faucet 470 and 472 Series Kitchen Faucets

Part #DRP32524  |  Item #1631688  |  Manufacturer Part #RP32524

$ 6.16 EACH

Length:

3-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nut for 470/472 series
  • Includes smooth end, laminar flow control in base of gooseneck spout
  • Includes 4" Blade handles, sanitary hoods

Specifications

ADA Compliant: No

Application: Nuts

CARB OTC LEED Compliant: No

Faucet Part Type: Nut

GSA Approved: No

IAPMO Listed: No

Length: 3-1/2 in

Material: Metal

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Weight: 0.01