0 items

Delta Faucet Waterfall® O-Ring in Black

DRP7449

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • O-ring for two handle Waterfall faucets

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Waterfall®
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday