Delta Faucet

Open Grid Strainer in Polished Chrome

Part #D33T2601DC  |  Manufacturer Part #33T260-1DC

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces backsplash
  • Hood is removable for cleaning

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Tailpiece Length: 8-1/2 in

Type: Faucet

Weight: 1.2