2.2 gpm Aerator in Brilliance Stainless
Orleans 2.2 gpm Aerator in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Orleans
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Flow Rate:
- 1.8 gpm
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.31 lb