Metal Roman Tub with Double Lever Handle in Brilliance Stainless
Orleans Metal Roman Tub with Double Lever Handle in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Orleans
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Length:
- 7-22/25 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 2.15 lb
- Width:
- 3 in