Delta Faucet

Orleans Metal Roman Tub with Double Lever Handle in Venetian Bronze

Part #DH669RB  |  Manufacturer Part #H669RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • Sold individually

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Orleans

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Metal Lever

IAPMO Listed: No

Length: 7-22/25 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.17

Width: 3 in