3 in. Metal Handle Kit in Brilliance® Stainless
Orleans™ 3 in. Metal Handle Kit in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not retrofit across current Delta° LHP faucets
- Finish guaranteed not to tarnish or corrode
- Metal lever handle
- Add to select less handle program models to complete the look
- Multiple finish options allow for stylish coordination
- The impressive height and distinctive arc provides beauty and functionality
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Orleans™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 3 in