Tub Spout Non-Diverter in Venetian Bronze

You last purchased this on
 
Delta Faucet

Tub Spout Non-Diverter in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Tub Spout Non-Diverter in Venetian Bronze

  • Fast #
  • Part #DRP43165RB
  • Item #3081965
  • Manufacturer Part #RP43165RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • 6 1/2" total length
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8.5 gpm
GSA Approved:
No
Length:
6-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Weight:
0.83 lb