Orleans Tub Spout with Pull-Up Diverter in Venetian Bronze

Part #DRP43161RB  |  Item #3410197  |  Manufacturer Part #RP43161RB

Color/Finish:
Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull up to divert
  • 6 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Orleans

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Connection Type: Sweat

Depth: 6-47/100 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-18/25 in

Length: 6-1/2 in

Material: Plastic

Maximum Height: 2-18/25 in

NSF Certified: No

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Weight: 0.73