0 items

Delta Faucet Classic Overflow Plate and Screw

DRP31555

Color Finish

Starting at $37.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable chrome finish
  • For use with RP291, RP391 & RP691 bath waste assemblies
  • Genuine Delta part
  • Trip Lever

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday