0 items

Delta Faucet Classic® Overflow Plate and Screw

DRP31556

Color Finish

Starting at $24.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable chrome finish
  • Genuine Delta part
  • No Trip Lever
  • Overflow Plate and Screws

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday