Delta Faucet

Overflow Plate and Screw in Polished Chrome

Part #DRP31555  |  Manufacturer Part #RP31555

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overflow plate & screws
  • Trip Lever
  • Durable chrome finish
  • Genuine Delta part

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Drain Component Type: Overflow Plate

Faucet Type: Tub & Shower Faucet

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Ring: No

Type: Faucet

Weight: 0.225