Overflow Plate and Screw Trip Lever in Brilliance Polished Brass
Overflow Plate and Screw Trip Lever in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trip Lever
- Durable Brilliance® Polished Brass finish
- Overflow plate & screws
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Component Type:
- Waste and Overflow Trip Plate
- Faucet Type:
- Tub and Shower Faucet
- Material:
- Brass
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.3 lb