Delta Faucet

Palo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout 3/8 in. Compression Connection in Brilliance Stainless

Part #D467SSDST  |  Manufacturer Part #467-SS-DST

Color/Finish:
Brilliance® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snug-fit connection holds wand firmly in base
  • Pull-out spray wand provides 38" reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Palo®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Flow Rate: 1.8 gpm

Handle Type: Lever

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: [Brass, Metal]

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 6-1/16 in

Spout Reach: 9 in

Spout Swivel: 120°

Spout Type: Pull Out

Trim Only: No