1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout 3/8 in. Compression Connection in Polished Chrome
Palo® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout 3/8 in. Compression Connection in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull-out spray wand provides 38" reach
- Snug-fit connection holds wand firmly in base
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Palo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 120°
- Spout Type:
- Pull Out
- Trim Only:
- No