Delta Faucet
Palo® 3 in. 13 oz Kitchen Soap Dispenser in Stainless
Part #DRP50813SS | Item #3573357 | Manufacturer Part #RP50813SS
Product Details
- Large capacity 13-oz. bottle
- Refillable from above the deck
- Includes refill funnel
- 2-13/16 in. maximum deck thickness
Documents
Specifications
ADA Compliant: No
Capacity: 12.5 oz
Collection: Palo®
Color Finish: Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 2-1/4 in
Handle Material: Plastic
Height: 12-81/100 in
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 12-81/100 in
Side Spray: No
Smart Home Enabled: No
Spout Reach: 3-5/8 in
Supply Lines Included: No
Type: Accessory
Weight: 0.695