Pull-Out Hose Assembly in Polished Chrome

You last purchased this on
 
Delta Faucet

Palo® Pull-Out Hose Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Palo® Pull-Out Hose Assembly in Polished Chrome

  • Fast #
  • Part #DRP44647
  • Item #2923586
  • Manufacturer Part #RP44647
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pullout hose assembly
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Palo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hose Assembly
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 in
NSF Certified:
No