Wand Assembly in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Palo® Wand Assembly in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Palo® Wand Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP44643SS
  • Item #2923658
  • Manufacturer Part #RP44643SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Palo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Wand Assembly
Length:
8-3/4 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.5 lb