Single Handle Widespread Kitchen Faucet in Polished Chrome
Pilar® Single Handle Widespread Kitchen Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MagnaTite® docking
- Includes soap dispenser
- Delta Touch2O® Technology controls water flow
- Includes 6 AA batteries
- Easily wipe away calcium and lime build-up with the touch of a finger
- TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after 4 minutes helps conserve water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Widespread
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 10-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- Trim Only:
- No
- Width:
- 13-1/4 in