Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Chrome

You last purchased this on
 
Delta Faucet

Pilar® Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pilar® Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Chrome

  • Fast #
  • Part #D980TDST
  • Item #3642485
  • Manufacturer Part #980T-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout length: 10 5/8"
  • Spout height 8.25"
  • Pilar
  • Touch activated faucet featuring Touch2O Technology
  • Chrome
  • Exclusive MagnaTite® spray head docking ensures a snug fit of the wand
  • 32" minimum supply lines below the deck included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pilar®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in - 8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
10-5/8 in
Spout Swivel:
360°
Spout Type:
Pull Down
Trim Only:
No
Width:
13-1/4 in