2-Hole Deckmount Bar Faucet with Single Lever Handle in Arctic Stainless

You last purchased this on
 
Delta Faucet

Pilar® 2-Hole Deckmount Bar Faucet with Single Lever Handle in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pilar® 2-Hole Deckmount Bar Faucet with Single Lever Handle in Arctic Stainless

  • Fast #
  • Part #D1980TARDST
  • Item #4319257
  • Manufacturer Part #1980T-AR-DST
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle dimension: 7 inch x 2-11/32 inch
  • DIAMOND Seal Technology
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • 32" minimum supply lines
  • 3/8" compression fittings
  • Max deck thickness: 2 1/2"
  • Low-battery indicator
  • Turns on and off with a touch anywhere on spout or handle
  • Touch feature to activate on
  • DIAMOND™ Valve
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pilar®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
6-59/64 in
Spout Reach:
6-5/8 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Trim Only:
No
WaterSense Labeled:
No