Delta Faucet

Pilar® 5-11/16 in. 13 oz Kitchen Soap Dispenser in Polished Nickel

Part #DRP50781PN  |  Manufacturer Part #RP50781PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Pilar®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Handle Material: Plastic

Height: 2 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Plastic

Maximum Height: 2-3/4 in

Side Spray: No

Spout Height: 2-7/8 in

Spout Reach: 3-1/2 in

Weight: 0.65