5-11/16 in. 13 oz Kitchen Soap Dispenser in SpotShield Stainless
Deluca™ 5-11/16 in. 13 oz Kitchen Soap Dispenser in SpotShield Stainless
Frequently Purchased Together
Product Details
- Large capacity 13-ounce bottle
- Refillable from above the deck
- For use as soap or lotion dispenser
- Order RP30395 vented refill funnel separately
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Deluca™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Height:
- 2-3/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 3-1/2 in
- Supply Lines Included:
- No
- Weight:
- 0.65 lb