Battery Holder, 4-C Cell Polished Chrome
Pilar® Battery Holder, 4-C Cell Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Battery Holder
- Length:
- 5-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb