Mounting Hardware Valve in Polished Chrome
Pilar® Mounting Hardware Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2052-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb