Delta Faucet

Pilar® Pull-Down Wand Assembly in Arctic Stainless

Part #DRP53210AR  |  Manufacturer Part #RP53210AR

Color/Finish:
Arctic Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Pilar®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Spray Assembly

GSA Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.295