Delta Faucet

Pilar® Single Handle Kitchen Faucet in Polished Chrome

Part #D4380SDDST  |  Manufacturer Part #4380-SD-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes coordinating soap dispenser
  • 4-hole 6-16" installation
  • High-arc spout swivels 180degrees

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 6 in - 16 in

Collection: Pilar®

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 4 Hole

Side Spray: Yes

Spout Reach: 10-1/2 in

Spout Swivel: 180°

Spout Type: High Arc, Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No