Single Handle Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Pilar® Single Handle Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pilar® Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D4380SDDST
  • Item #3815910
  • Manufacturer Part #4380-SD-DST
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes coordinating soap dispenser
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • High-arc spout swivels 180degrees
  • 4-hole 6-16" installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pilar®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
12-63/100 in
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Type:
Widespread
Faucet Valve Type:
Diamond Coated Ceramic Disc
Fitting Size 1:
3/8 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
13 in
Hose Length:
45 in
Kitchen Faucet Type:
Widespread
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
13 in
Spout Reach:
10-1/2 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No