Delta Faucet

Pilar® Single Handle Kitchen Faucet in Venetian Bronze

Part #D4380RBDST  |  Manufacturer Part #4380-RB-DST

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 6-16" installation
  • Includes convenient side sprayer
  • High-arc spout swivels 180degrees
  • 45 in. long hose provides outstanding reach
  • Flow rate: 1.8 gpm at 60 psi

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 6 in - 16 in

Collection: Pilar®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 12-7/25 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 13 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Smart Home Enabled: No

Spout Height: 13 in

Spout Reach: 10-1/2 in

Spout Swivel: 180°

Spout Type: High Arc swivel

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 5.994

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Pilar® Single Handle Kitchen Faucet in Venetian Bronze