Delta Faucet Pilar® Single Handle Lever Handle Bar Faucet in Arctic Stainless

D1980ARDST

Manufacturer Part #: 1980-AR-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • ADA Compliant
  • High-arc spout swivels 180degrees
  • Lever handle
  • DIAMOND™ Seal Technology for lasting durability
  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Pilar®
Depth
8-69/100 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Fitting Size 2
3/8 in
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
9-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
Maximum Height
9-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
6-63/100 in
Spout Swivel
180°
Spout Type
High Arc, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.76

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday