Delta Faucet Pilar® Single Handle Lever Handle Bar Faucet in Venetian Bronze

D1980RBDST

Manufacturer Part #: 1980-RB-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 2-hole 4" installation
  • High-arc spout swivels 180degrees

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Pilar®
Depth
8-69/100 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.50 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Lever
Height
9-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Height
9-1/2 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
6-63/100 in
Spout Swivel
180°
Spout Type
High Arc, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.82

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday