Delta Faucet Pin Mount Swivel Connection for Hand Shower

DU5002PK

Color Finish

Starting at $27.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal construction
  • Use with pin-mounts

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
FIP Inlet
End Connection 2
Male Outlet
End Connections
FIP Inlet x Male Outlet
Faucet Connection Size
1/2 in
Faucet Mount
Undermount
Material
Plastic
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday