Monitor 17 Series 1.75 gpm Pressure Balance H2O Kinetic Shower Faucet Trim in Polished Nickel

This product has been replaced by

DELTA PIVOTAL MONITOR 17 SERIES H20KINTETIC SHOWER TRIM
Delta Faucet Two Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)
Manufacturer Part #T17299-PN-PR
You last purchased this on
 
Delta Faucet

Pivotal Monitor 17 Series 1.75 gpm Pressure Balance H2O Kinetic Shower Faucet Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL MONITOR 17 SERIES H20KINTETIC SHOWER TRIM
Delta Faucet Two Handle Multi Function Shower Faucet in Lumicoat™ Polished Nickel (Trim Only)
Manufacturer Part #T17299-PN-PR
Delta Faucet

Pivotal Monitor 17 Series 1.75 gpm Pressure Balance H2O Kinetic Shower Faucet Trim in Polished Nickel

  • Fast #
  • Part #DT17299PN
  • Item #7378617
  • Manufacturer Part #T17299-PN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
2-3/4 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-1/2 in
Material:
Zinc
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, H2Okinetic®, Pause, Full w/ Massage, Massage
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
4.54 lb