1.75 gpm Valve Trim Only with Single Lever Handle in Brilliance Stainless

This product has been replaced by

DELTA PIVOTAL MONITOR 17 SERIES VALVE ONLY TRIM
Delta Faucet Two Handle Pressure Balancing, Thermostatic and Volume Control Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T17099-SS-PR
You last purchased this on
 
Delta Faucet

Pivotal 1.75 gpm Valve Trim Only with Single Lever Handle in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL MONITOR 17 SERIES VALVE ONLY TRIM
Delta Faucet Two Handle Pressure Balancing, Thermostatic and Volume Control Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T17099-SS-PR
Delta Faucet

Pivotal 1.75 gpm Valve Trim Only with Single Lever Handle in Brilliance Stainless

  • Fast #
  • Part #DT17099SS
  • Item #7378075
  • Manufacturer Part #T17099-SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
2-3/4 in
Faucet Height:
5-1/8 in
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-1/2 in
Material:
Zinc
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Side Spray:
No
Sink Material:
Brass
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
3.22 lb
Width:
7 in