Delta Faucet

Pivotal 18 in. Towel Bar in Polished Chrome

Part #D79918  |  Manufacturer Part #79918

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 18 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-14/25 in

Handle Material: Zinc

Height: 1-91/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Zinc

Maximum Height: 1-91/100 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 2.54