18 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Pivotal™ 18 in. Towel Bar in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal™ 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D79918SS
  • Item #7378383
  • Manufacturer Part #79918-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Extends 3-5/8 in. from the wall
  • Mounting hardware and mounting template included with product
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
1-15/16 in
Base Plate Width:
1-15/16 in
CARB OTC LEED Compliant:
No
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
3-14/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-29/32 in
IAPMO Listed -:
No
Length:
18 in
Material:
Zinc
Maximum Height:
1-91/100 in
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
19-13/16 in
Projection:
3-5/8 in
Side Spray:
No
Smart Home Enabled:
No
Towel Bar Included:
Yes
Weight:
2.26 lb