2-3/16 in. Zinc Handle in Brilliance Polished Nickel
Pivotal 2-3/16 in. Zinc Handle in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-4/25 in
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Blade
- Height:
- 2-33/50 in
- Length:
- 2-3/16 in
- Material:
- Zinc
- Maximum Height:
- 2-33/50 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Weight:
- 2.5 lb
- Width:
- 1-11/16 in