Delta Faucet

Pivotal™ 2 Robe Hook in Brilliance Polished Nickel

Part #D79936PN  |  Manufacturer Part #79936-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Double robe hook
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 2-5/16 in. from the wall

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Handle Material: Zinc

Height: 1-91/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 1-91/100 in

Mount Type: Wall

Number of Hooks: 2

Projection: 2-5/16 in

Side Spray: No

Type: Accessory

Weight: 0.788

Width: 1-13/16 in