2.5 gpm Wall Mount Tub Spout in Brilliance® Stainless
Pivotal 2.5 gpm Wall Mount Tub Spout in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 9 in. from wall
- Pull up to divert water from tub spout to shower head
- Perfectly coordinates with the Pivotal bath collection
- Metal construction
- Stainless Finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Thermostatic
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Connection Type:
- NPT
- Deck Plate Included:
- No
- Depth:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 3-1/4 in
- Length:
- 9 in
- Material:
- Brass
- Maximum Height:
- 3-1/4 in
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Tub Spout
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up
- Style:
- Modern
- Tub Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 3.938 lb
- Width:
- 2-1/2 in