3-Function Diverter Valve Trim with Double Lever Handle in Polished Chrome

This product has been replaced by

DELTA PIVOTAL 2-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 3-SETTING DIVERTER
Delta Faucet Two Handle Pressure Balancing Valve Trim in Lumicoat™ Chrome
Manufacturer Part #T24899-PR
You last purchased this on
 
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL 2-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 3-SETTING DIVERTER
Delta Faucet Two Handle Pressure Balancing Valve Trim in Lumicoat™ Chrome
Manufacturer Part #T24899-PR
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #DT24899
  • Item #7378406
  • Manufacturer Part #T24899
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two ports and three settings for two independent and one shared position
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Not recommended for tub spout applications
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
3-19/50 in
Faucet Height:
6-3/4 in
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Lever
Height:
6-3/4 in
Installation Type:
Wall Mount
Material:
Zinc
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
3.904 lb
Width:
7-1/8 in