30 in. Towel Bar in Brilliance® Stainless
Pivotal™ 30 in. Towel Bar in Brilliance® Stainless
Frequently Purchased Together
Product Details
- 30 in. towel bar
- Wood blocking is preferable behind all wall surfaces
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Extends 3-5/8 in. from the wall
- Mounting hardware and mounting template included with product
- Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Length:
- 31-13/16 in
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.84 lb