13/100 in. Plastic Screw and Plug Button for Vero® Model 553LF and 753LF Series

You last purchased this on
 
Delta Faucet

Pivotal® 13/100 in. Plastic Screw and Plug Button for Vero® Model 553LF and 753LF Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® 13/100 in. Plastic Screw and Plug Button for Vero® Model 553LF and 753LF Series

  • Fast #
  • Part #DRP51095
  • Item #4063870
  • Manufacturer Part #RP51095
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Vero® Model 553LF, 753LF Series
Collection:
Pivotal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Part Type:
Screw and Plug Button
GSA Approved:
No
Handle Type:
Handle Kit
Height:
13/100 in
IAPMO Listed -:
No
Length:
13/100 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
13/100 in
NSF Certified:
No
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.02 lb
Width:
13/100 in