18 in. Towel Bar in Black Stainless
Pivotal® 18 in. Towel Bar in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including mounting hardware and mounting template
- Wood blocking is preferable behind all wall surfaces
- Coordinates perfectly with the Delta Pivotal® bath collection
- Mounting hardware and mounting template included with product
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- Collection:
- Pivotal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Origin:
- Global
- Overall Width:
- 19-13/16 in
- Projection:
- 3-5/8 in
- Weight:
- 1 lb
- Width:
- 18 in