Double Lever Handle Electronic Bathroom Sink Faucet Trim in Brilliance® Polished Nickel

This product has been replaced by

DELTA PIVOTAL TWO HANDLE WALL MOUNT BATHROOM FAUCET TRIM
Delta Faucet Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat™ Polished Nickel
Manufacturer Part #T3599LF-PN-PR-WL
You last purchased this on
 
Delta Faucet

Pivotal Double Lever Handle Electronic Bathroom Sink Faucet Trim in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL TWO HANDLE WALL MOUNT BATHROOM FAUCET TRIM
Delta Faucet Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat™ Polished Nickel
Manufacturer Part #T3599LF-PN-PR-WL
Delta Faucet

Pivotal Double Lever Handle Electronic Bathroom Sink Faucet Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT3599LFPNWL
  • Item #7378187
  • Manufacturer Part #T3599LF-PNWL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • 3-hole 8" wall installation
  • Rigid spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
8-97/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
7-15/16 in
Spout Type:
Rigid
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
5.82 lb
Width:
11-1/2 in