ESC 3 SETTING INTEGRATED DIVERTER 14 SERIES

You last purchased this on
 
Delta Faucet

Pivotal ESC 3 SETTING INTEGRATED DIVERTER 14 SERIES

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal ESC 3 SETTING INTEGRATED DIVERTER 14 SERIES

  • Fast #
  • Part #DRP101040SS
  • Item #8112050
  • Manufacturer Part #RP101040SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
Delta
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
22/25 in
Height:
6-3/4 in
Material:
Zinc
Maximum Height:
6-3/4 in
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Type:
DRP101040SS
Weight:
1.62 lb
Width:
7-9/100 in