Metal Handle in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Pivotal Metal Handle in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal Metal Handle in Brilliance Polished Nickel

  • Fast #
  • Part #DH299PN
  • Item #7378172
  • Manufacturer Part #H299PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
1-22/25 in
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-19/100 in
Material:
Zinc
Maximum Height:
2-19/100 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.42 lb
Width:
8-5/8 in