Metal Handle in Polished Chrome
Pivotal Metal Handle in Polished Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 1023-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-22/25 in
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/100 in
- Material:
- Zinc
- Maximum Height:
- 2-19/100 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.42 lb
- Width:
- 8-5/8 in